missing translation for 'onlineSavingsMsg'
Learn More

Labcon Eclipse™ Macro 10 mL Pipette Tips
GREENER_CHOICE

For Popular Macro Pipettors

Brand:  Labcon 1029-745-000-9

 View more versions of this product

Product Code. 16643882

  • 159.00 € / Pack of 216
Estimated Shipment: 19-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Pipette Tip
  • For Popular Macro Pipettors
  • 5-10 mL
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

5 to 10 mL
Sterile
Autoclavable
155.7 mm
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
E-Beam
36/rack; 6 racks/case
Single-use
No
Polypropylene Resin
Non-filtered
Clear
6.12 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handing
Macro
36/rack
Macropipette
Eclipse
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers