missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ Macro 10 mL Pipette Tips
For Popular Macro Pipettors
78.45 € - 159.00 €
Specifications
Volume (Metric) | 5 to 10 mL |
---|---|
Filtered | Non-Filtered |
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 6.12 in. |
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
16633882
|
Labcon
1029-740-000-9 |
36/rack; 6 racks/case | Non-sterile |
143.00 €
Pack of 216 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
16643882
|
Labcon
1029-745-000-9 |
36/rack; 6 racks/case | Sterile |
159.00 €
Pack of 216 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
16653882
|
Labcon
1029-860-000-9 |
250/bag; 10 bags/case | Non-sterile |
78.45 €
Pack of 250 |
In Stock
Log in to see stock. |
||||
Description
- Pipette Tip
- For Popular Macro Pipettors
- 5-10 mL
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
5 to 10 mL | |
Clear | |
6.12 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Single-use | |
No | |
Polypropylene Resin |
Non-Filtered | |
Autoclavable | |
155.7 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Macro | |
Macropipette | |
Eclipse |