missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ Macro 10 mL Pipette Tips
For Popular Macro Pipettors
Brand: Labcon 1029-860-000-9
62.65 EUR valid until 2024-10-31
Use promo code "21744" to get your promotional price.
This item is not returnable.
View return policy
Description
- Pipette Tip
- For Popular Macro Pipettors
- 5-10 mL
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
5 to 10 mL | |
Non-sterile | |
Autoclavable | |
155.7 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Macro | |
250/bag | |
Macropipette | |
Eclipse |
Non-filtered | |
Clear | |
6.12 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
250/bag; 10 bags/case | |
Single-use | |
No | |
Polypropylene Resin |