missing translation for 'onlineSavingsMsg'
Learn More

Labcon Eclipse™ Macro 5 mL Pipette Tips
GREENER_CHOICE

For Popular Macro Pipettors

Brand:  Labcon 1028-745-000-9

 View more versions of this product

Product Code. 16613882

  • 226.00 € / Pack of 294
Estimated Shipment: 23-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Pipette Tip
  • For Popular Macro Pipettors
  • 1-5 mL
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

1 to 5 mL
Sterile
Autoclavable
144.3 mm
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
E-Beam
Macro
49/rack
Macropipette
Eclipse
Non-filtered
Clear
5.68 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handing
Rack
49/Rack, 6 Racks/Cs.
Single-use
No
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon Eclipse™ Macro 5 mL Pipette Tips > 49/rack; 6 racks/case; Sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.