missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ Macro 5 mL Pipette Tips

For Popular Macro Pipettors
31.35 € - 226.00 €
Specifications
Volume (Metric) | 1 to 5 mL |
---|---|
Filtered | Non-filtered |
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 5.68 in. |
Product Code | Brand | Sterility | Format | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Format | Price | Quantity & Availability | |||||
16603882
![]() |
Labcon
1028-740-000-9 |
Non-sterile | Rack |
150.00 €
Pack of 294 |
Estimated Shipment: 27-05-2025
Log in to see stock. |
|||||
16613882
![]() |
Labcon
1028-745-000-9 |
Sterile | Rack |
226.00 €
Pack of 294 |
Estimated Shipment: 27-05-2025
Log in to see stock. |
|||||
16623882
![]() |
Labcon
1028-860-000-9 |
Non-sterile | Bagged |
31.35 €
Pack of 250 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Pipette Tip
- For Popular Macro Pipettors
- 1-5 mL
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
1 to 5 mL | |
Clear | |
5.68 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Single-use | |
No | |
Polypropylene Resin |
Non-filtered | |
Autoclavable | |
144.3 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Macro | |
Macropipette | |
Eclipse |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon Eclipse™ Macro 5 mL Pipette Tips