missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ Macro 5 mL Pipette Tips

For Popular Macro Pipettors
Brand: Labcon 1028-860-000-9
26.26 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- Pipette Tip
- For Popular Macro Pipettors
- 1-5 mL
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
1 to 5 mL | |
Non-sterile | |
Autoclavable | |
144.3 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Bagged | |
250/Bag, 10 Bags/Cs. | |
Single-use | |
No | |
Polypropylene Resin |
Non-filtered | |
Clear | |
5.68 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Macro | |
250/bag | |
Macropipette | |
Eclipse |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon Eclipse™ Macro 5 mL Pipette Tips > 250/bag; 10 bags/case; Non-sterile
Spot an opportunity for improvement?Share a Content Correction