missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer Inc Editable Bottom 2D Coded Sterile Crytotube
Cryotubes with multiple volume size available are specifically designed to store biological specimen, compounds under low temperature from -196 to 120°C.
Brand: Hoefer Inc ST5-0200-0R
This item is not returnable.
View return policy
Description
- Manufactured in clean workshop complying with GMP 8 and certified with ISO 9001 and 13485.
- Laser-etched code on the tube bottom and side,easy to be read, scratch resistant.
- Strict quality control, Tri-Coded system, to provide readability and uniqueness, and unequaled sample audit traceability.
- Super-toughened materials with standing temperatures from -196 to 120°C for various storage condition.
- RNase / DNase and pyrogen free, can be sterilized using gamma irradiation.
- Same material for cap and tube, effectively prevent the uneven expansion during freeze-thaw cycles.
- Direct code-reading with the tubes on rack. The rack is SBS format.
- External thread tubes provide bigger working volume.
- Multi-color caps for choice, to facilitate research for different samples.
- Non-silicone seal with unique thread to prevent over-tightening,
Specifications
Red | |
12.8 mm | |
Red | |
2.0 mL | |
Polypropylene (Medical Grade) | |
Storing biological specimens | |
Yes | |
Yes | |
Sterile | |
480 Tubes/Bag | |
Yes | |
Certified Quality |
CE | |
CryoTube (Self-standing) | |
Autoclavable | |
Round (Self-standing) | |
External | |
Cylindrical | |
-196 to 120°C | |
Yes | |
Yes | |
Polypropylene | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hoefer Inc Editable Bottom 2D Coded Sterile Crytotube > Hoeferbrand 2D Coded Cryotube, Metric Capacity, 2.0 mL, Packaging Quantity, 480 Tubes per Bag
Spot an opportunity for improvement?Share a Content Correction