missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer Inc Editable Bottom 2D Coded Sterile Crytotube
Cryotubes with multiple volume size available are specifically designed to store biological specimen, compounds under low temperature from -196 to 120°C.
370.30 € - 670.84 €
Specifications
Product Type | CryoTube (Self-standing) |
---|---|
Color | Red |
Certifications/Compliance | CE |
Closure Color | Red |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Packaging Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Packaging Quantity | Price | Quantity & Availability | |||||
30215940
|
Hoefer Inc
ST5-0075-0R |
0.75 mL | 960 Tubes/Bag |
563.51 €
Pack of 960 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
30215935
|
Hoefer Inc
ST5-0075-1R |
0.75 mL | 96 Tubes/Rack, 10 Racks/Box |
670.84 €
Pack of 960 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
30215925
|
Hoefer Inc
ST5-0100-0R |
1.0 mL | 960 Tubes/Bag |
563.51 €
Pack of 960 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
30215930
|
Hoefer Inc
ST5-0200-0R |
2.0 mL | 480 Tubes/Bag |
370.30 €
Pack of 480 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
30215936
|
Hoefer Inc
ST5-0200-1R |
2.0 mL | 48 Tubes/Rack, 10 Racks/Box |
472.27 €
Pack of 480 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
30215921
|
Hoefer Inc
ST5-0050-1R |
0.5 mL | 96 Tubes/Rack, 10 Racks/Box |
670.84 €
Pack of 960 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
30215922
|
Hoefer Inc
ST5-0100-1R |
1.0 mL | 96 Tubes/Rack, 10 Racks/Box |
670.84 €
Pack of 960 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
30215931
|
Hoefer Inc
ST5-0050-0R |
0.5 mL | 960 Tubes/Bag |
563.51 €
Pack of 960 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
Description
- Manufactured in clean workshop complying with GMP 8 and certified with ISO 9001 and 13485.
- Laser-etched code on the tube bottom and side,easy to be read, scratch resistant.
- Strict quality control, Tri-Coded system, to provide readability and uniqueness, and unequaled sample audit traceability.
- Super-toughened materials with standing temperatures from -196 to 120°C for various storage condition.
- RNase / DNase and pyrogen free, can be sterilized using gamma irradiation.
- Same material for cap and tube, effectively prevent the uneven expansion during freeze-thaw cycles.
- Direct code-reading with the tubes on rack. The rack is SBS format.
- External thread tubes provide bigger working volume.
- Multi-color caps for choice, to facilitate research for different samples.
- Non-silicone seal with unique thread to prevent over-tightening,
Specifications
CryoTube (Self-standing) | |
CE | |
Autoclavable | |
Polypropylene (Medical Grade) | |
Storing biological specimens | |
Yes | |
Yes | |
Sterile | |
Polypropylene | |
Screw Cap |
Red | |
Red | |
Round (Self-standing) | |
External | |
Cylindrical | |
-196 to 120°C | |
Yes | |
Yes | |
Yes | |
Certified Quality |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hoefer Inc Editable Bottom 2D Coded Sterile Crytotube