missing translation for 'onlineSavingsMsg'
Learn More

Kartell Embedding Rings

Embedding rings made from ABS plastic.

237.00 €

Specifications

Product Type Embedding Ring
Material Plastic
Length (Metric) 41 mm
Width (Metric) 28 mm
Length (English) 1.61 in.
View More Specs

Products 4
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
18028031
View Documents
Kartell
0291904
Blue
237.00 €
Pack of 2000
Please to purchase this item. Need a web account? Register with us today!
18038041
View Documents
Kartell
0291906
Yellow
237.00 €
Pack of 2000
Please to purchase this item. Need a web account? Register with us today!
18038031
missing translation for 'viewDocuments'
Kartell
0291912
Green
237.00 €
Pack of 2000
Please to purchase this item. Need a web account? Register with us today!
18058041
missing translation for 'viewDocuments'
Kartell
0291913
Pink
237.00 €
Pack of 2000
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Embedding supports suitable for the processing and the histological inclusion of paraffin pieces
  • The inclusion rings can use the same microtome support (instrument used to make the histological sections of samples) of the inclusion cassettes
  • They can be set up on every kind of microtome thanks to their structure and to the possibility to obtain uniform paraffin blocks.
  • Embedding rings is an easy-filling and, after cutting, is always ready for following sections
Specifications

Specifications

Embedding Ring
41 mm
1.61 in.
11 mm
Single-use
Plastic
28 mm
1.1 in.
0.43 in.
Videos
SDS
Documents

Documents

Certificates