Learn More
Labconco™ End-Zone™ End Point Detection Starter Kit
End-Zone end point detection eliminates guesswork and ensures sample dryness by alerting when sample moisture levels have reached the user-selected level. For use with FreeZone™ Freeze Dryers with Lyo-Works OS.
396.00 € - 1655.00 €
Specifications
Type | End Point Detection Accessory |
---|---|
Depth (English) | 2.9 in. |
Depth (Metric) | 7.3 cm |
Width (English) | 2.9 in. |
Width (Metric) | 7.3 cm |
Includes: 2 vacuum sensors, 1 valve adapter for connecting the reference sensor to an empty port, 1 Fast-Freeze Flask top with sensor port, 1 connection cable, and 1 mountable holder with space for six sensors
Requires: FreeZone Freeze Dryer, 600ml or larger Fast-Freeze Flask
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
17208960
|
Labconco™
780901000 |
2 vacuum sensors, 1 valve adapter for connecting the reference sensor to an empty port, 1 Fast-Freeze Flask top with sensor port, 1 connection cable, and 1 mountable holder with space for six sensors |
1655.00 €
Each |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||||
17218960
|
Labconco™
780902000 |
1 vacuum sensor and 1 Fast-Freeze Flask top with an opening to insert the vacuum sensor |
396.00 €
Each |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||||
Description
- Compares vacuum level of empty valve to vacuum level inside Fast-Freeze Flask containing sample
- Operating with FreeZone’s Lyo-Works OS, it provides alert on display screen
- May be programmed to send email to user when end point is detected
- FreeZone Freeze Dryer with Lyo-Works OS, drying chamber or manifold with valve ports, vacuum pump, and 600mL or larger Fast-Freeze Flask are required for operation (not included)
- End-Zone is not compatible with FreeZone Stoppering Tray Dryers, Bulk Tray Dryers or FreeZone Legacy Freeze Dryers
- For detecting end point in more than one sample (up to five), order both End-Zone Starter Kit and Add-On Kit(s)
- Starter Kit includes components for detecting end point in one sample flask
- Each End-Zone Starter Kit includes: two vacuum sensors, one valve adapter for connecting the reference sensor to an empty port, one Fast-Freeze Flask top with sensor port, connection cable, and mountable holder with space for six sensors
- Holder may be mounted directly onto freeze dryer
- Add-On Kit includes components for detecting end point in one sample flask
- Each End-Zone Add-On Kit includes: one vacuum sensor and one Fast-Freeze Flask top with opening to insert vacuum sensor
- Requires End-Zone Starter Kit
- End-Zone provides alternative to visual inspection making it easy to determine when freeze drying is complete
- End-Zone will alert when sample moisture levels have reached user-selected level
Warranty
One year
Specifications
End Point Detection Accessory | |
7.3 cm | |
7.3 cm | |
23.1 cm |
2.9 in. | |
2.9 in. | |
9.1 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.