Learn More
Epredia™ Epoxy Diagnostic Slides
These hydrophobic coatings bind liquids applied to the wells and keeps fluids in the well area. Clean, flat and suitable for immediate use
Brand: Epredia™ X1XER308B
88.66 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Binds and keeps liquids applied to the well area
- Provides wettable wells for staining and growing cell cultures
- Prevents cross-contamination
- Hydrophobic coatings are very durable and withstand the strongest stains
- Autoclavable

Specifications
25 mm | |
Epoxy | |
Diagnostic Slide | |
Black |
75 mm | |
1 mm | |
10 | |
6.7 mm Well |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.