missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epT.I.P.S.™ Bulk - Pipette Tips

Eppendorf epT.I.P.S.™ Bulk packs offers a practical, high-volume solution with 'Eppendorf Quality' pipette tips, ensuring precise and reliable measurements for various lab applications, packaged economically for high-throughput settings.
Brand: Eppendorf™ 0030000650
40.99 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
This item is not returnable.
View return policy
Description
The original, high-quality eppendorf pipette tips
- Original, high-quality Eppendorf pipette tips packaged in resealable bags
- Available in sizes from 10 μL to 10 mL in Eppendorf Quality purity grade
- epT.I.P.S. Standard 200 μL, 300 μL and 1,000 μL tips are also available color-coded yellow and blue
- epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
- Fine retracted or extended tips simplify work with small volumes
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability

Specifications
0.2 to 5 mL | |
Non-sterile | |
Autoclavable | |
175 mm | |
Eppendorf Quality (Non-sterile) | |
Eppendorf Pipettes, Non-Eppendorf Pipettes | |
Extended Length, Finely Tapered | |
300 Tips (3 Bags x 100) | |
Violet | |
Air-cushion System | |
epT.I.P.S. |
Non-filtered | |
Colorless | |
6.9 in. | |
EN ISO 8655 | |
Pipetting liquids | |
Bulk | |
300 Tips (3 Bags x 100 Tips) | |
Pipette Tips | |
Single-use | |
Yes | |
Polypropylene |
Con_epTIPS_Boxes_Reloads_2Seiten_Fisher_EU.pdf
File size: 716.7 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ epT.I.P.S.™ Bulk - Pipette Tips > Volume: 0.2 to 5 mL L, Color Code: Violet, Length: 175 mm, Packaging: 300 Tips (3 Bags x 100 Tips)
Spot an opportunity for improvement?Share a Content Correction