missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epT.I.P.S.™ Bulk - Pipette Tips

Eppendorf epT.I.P.S.™ Bulk packs offers a practical, high-volume solution with 'Eppendorf Quality' pipette tips, ensuring precise and reliable measurements for various lab applications, packaged economically for high-throughput settings.
44.73 €
Specifications
Filtered | Non-filtered |
---|---|
Sterility | Non-sterile |
Color | Colorless |
Autoclavable | Autoclavable |
Compatibility | Eppendorf Pipettes, Non-Eppendorf Pipettes |
Product Code | Brand | Volume (Metric) | Color Code | Length (Metric) | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color Code | Length (Metric) | Packaging | Price | Quantity & Availability | |||
15660021
![]() |
Eppendorf™
0030000650 |
0.2 to 5 mL | Violet | 175 mm | 300 Tips (3 Bags x 100 Tips) |
44.73 €
Pack of 300 |
In Stock
Log in to see stock. ![]() |
|||
Description
The original, high-quality eppendorf pipette tips
- Original, high-quality Eppendorf pipette tips packaged in resealable bags
- Available in sizes from 10 μL to 10 mL in Eppendorf Quality purity grade
- epT.I.P.S. Standard 200 μL, 300 μL and 1,000 μL tips are also available color-coded yellow and blue
- epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
- Fine retracted or extended tips simplify work with small volumes
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Spécification
Non-filtered | |
Colorless | |
Eppendorf Pipettes, Non-Eppendorf Pipettes | |
Pipette Tips | |
epT.I.P.S. |
Non-sterile | |
Autoclavable | |
Bulk | |
Air-cushion System | |
Polypropylene |
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Eppendorf™ epT.I.P.S.™ Bulk - Pipette Tips