Learn More
Eppendorf™ Xplorer™ Electronic Pipette, Single Channel

Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.
Brand: Eppendorf™ 4861000017
698.25 EUR valid until 2025-12-31
Use promo code "24312" to get your promotional price.
Description
Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.
- Electronic single channel pipettes designed to aspirate and dispense liquid volumes from 0.5 μL to 10 mL
- Intuitive operating concept and ergonomic design
- Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
- Multifunctional rocker
- Selection dial
- Innovative ejector
- Ergonomic display angle
- Convenient handle
- Powerful rechargeable battery
- Flexible charging concept
- Spring-loaded tip cone (except 5 and 10 mL)
- Adjustment to external conditions (geographic height, liquids with high density or similar factors)

Specifications
Rechargeable | |
Universal tips, epT.I.P.S.™ | |
Light Gray | |
1 | |
Electronic Pipette | |
Pipetting of Aqueous Liquids | |
1 A |
Lot Specific Certificate | |
Autoclavable | |
Air-Cushion | |
Xplorer | |
1 to 20 μL | |
Air-Cushion |
Videos
-
Eppendorf Xplorer plus - Sequential dispensing
-
Eppendorf Xplorer plus - Reverse pipetting
-
Eppendorf Xplorer plus - Automatic dispensing
-
Eppendorf Xplorer plus - Multi-aspiration
-
Eppendorf - 16 and 24 Channel Pipettors
Your input is important to us. Please complete this form to provide feedback related to the content on this product.