missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf epT.I.P.S.™ Motion as SafeRack tips
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
The new epMotion systems can reuse tips as e.g. economical choice for multiple wash steps of the same well.
Brand: Eppendorf 0030014626
138.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Specially designed for use on the epMotion™ 5070 and 5075 Liquid Handling Workstation. epT.I.P.S. Motion SafeRack pipette tips, with and without filters
- Developed in torsion-resistant, contamination-free racks that are recommended for the re-use of tips feature of epMotion 5073 systems.
Reuse Tips Feature:
- The new epMotion systems can reuse tips as e.g. economical choice for multiple wash steps of the same well
- Pipette tips will be placed back into the position of the box they were removed from
- Returned tips will be reused within an application for the same source vessel
- Individual compartments in rack to avoid cross-contamination between used tips
- Available as standard and PCR clean quality for 50, 300, and 1000 μL
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
300 μL | |
Non-sterile | |
Not Autoclavable | |
Box | |
Robotic Tips | |
Eppendorf epMotion | |
Polypropylene |
Non-filtered | |
Clear | |
For Eppendorf epMotion series | |
Standard, Straight | |
Single-use | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction