missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf epT.I.P.S.™ Motion Pipette Tips
Eppendorf Totally Integrated Pipetting System for Automation. Works in perfect combination with epMotion platform.
Brand: Eppendorf 0030015215
255.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Specially designed for use on the epMotion™ 5070, 5073 and 5075 Liquid Handling Workstation
- Motion pipette tips, with and without filters, developed in torsion-resistant, clean racks
- High-precision manufacturing guarantees a perfect fit and extremely accurate dispensing behavior
- Optimized for simple automatic ejection in the Liquid Handling Workstation collection vessel
- Can also be integrated into the workstation as a refilling system
- Packaged in contamination-free racks
- Available in the following purity grades: standard Eppendorf Quality, PCR clean, Sterile, PCR clean and Sterile
Specifications
50 μL | |
Sterile | |
Not Autoclavable | |
Box | |
Robotic Tips | |
Eppendorf epMotion | |
Polypropylene |
Filtered | |
Clear | |
For Eppendorf epMotion series | |
Standard, Straight | |
Single-use | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction