missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epT.I.P.S.™ Racks - Pipette Tips

Eppendorf epT.I.P.S.™ Racks feature high-precision pipette tips in 'Eppendorf Quality', 'PCR clean', 'Biopur™', and 'Sterile' purity grades, in disposable racks designed for optimal organization and user convenience in demanding laboratory environments.
Brand: Eppendorf™ 0030071654
68.91 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
- Modern slim rack design with reclosable lid
- Improved sustainability through 35% lower polypropylene consumption per rack
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability

Specifications
0.5 to 10 mL | |
Non-sterile | |
Turquoise | |
165 mm | |
Cell/Molecular Biology, Medical, Pharmaceutical, and Food Industries | |
Rack | |
120 Tips (5 Racks x 24 Tips) | |
Turquoise | |
Air-cushion System | |
epT.I.P.S. |
Non-filtered | |
Turquoise | |
6.5 in. | |
Eppendorf Quality (Non-sterile) | |
Eppendorf Pipettes, Non-Eppendorf Pipettes | |
Narrow | |
Pipette Tips | |
Single-use | |
Yes | |
Polypropylene |
Videos
-
Eppendorf - epTIPS Racks
-
Eppendorf - Consumables
-
Eppendorf - System Eppendorf Research Plus epTIPS
Flyer: Eppendorf Modern Design Less Plastic
File size: 5.3 MB
Flyer: Eppendorf New Racks Improved Sustainability
File size: 1.4 MB
Eppendorf - Form Follows Function: epTIPS 5mL L tips
File size: 725.6 kB
Eppendorf Purity Grades Selection Guide
File size: 344.3 kB
Con_epTIPS_Boxes_Reloads_2Seiten_Fisher_EU.pdf
File size: 716.7 kB
Brochure: Eppendorf Vessel Compatibility Chart of epTIPS
File size: 531.1 kB
Brochure: Eppendorf Peak of Perfection
File size: 1.9 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ epT.I.P.S.™ Racks - Pipette Tips > Clean Claims: Eppendorf Quality - Non-Sterile, Volume: 0.5 to 10 mL, Color Code: Turquoise, Packaging: 120 Tips (5 Racks x 24 Tips)
Spot an opportunity for improvement?Share a Content Correction