missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epT.I.P.S.™ Racks - Pipette Tips



Eppendorf epT.I.P.S.™ Racks feature high-precision pipette tips in 'Eppendorf Quality', 'PCR clean', 'Biopur™', and 'Sterile' purity grades, in disposable racks designed for optimal organization and user convenience in demanding laboratory environments.
50.33 € - 77.61 €
Specifications
Filtered | Non-filtered |
---|---|
Compatibility | Eppendorf Pipettes, Non-Eppendorf Pipettes |
Format | Rack |
Product Type | Pipette Tips |
Disposable | Single-use |
Product Code | Brand | Volume (Metric) | Sterility | Color Code | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Sterility | Color Code | Price | Quantity & Availability | ||||
16667872
![]() |
Eppendorf™
0030071662 |
0.1 to 5 mL | Non-sterile | Violet |
58.02 €
Pack of 120 |
In Stock
Log in to see stock. ![]() |
||||
16637872
![]() |
Eppendorf™
0030071638 |
0.1 to 5 mL | Non-sterile | Violet |
50.33 €
Pack of 120 |
In Stock
Log in to see stock. ![]() |
||||
16647872
![]() |
Eppendorf™
0030071646 |
0.2 to 5 mL | Non-sterile | Violet |
59.29 €
Pack of 120 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||
16657872
![]() |
Eppendorf™
0030071654 |
0.5 to 10 mL | Non-sterile | Turquoise |
72.54 €
Pack of 120 |
In Stock
Log in to see stock. ![]() |
||||
16472245
![]() ![]() |
Eppendorf™
0030075226 |
0.1 to 20 μL | Sterile | Medium Gray |
70.03 €
Pack of 480 |
In Stock
Log in to see stock. ![]() |
||||
16482245
![]() ![]() |
Eppendorf™
0030075234 |
2 to 200 μL | Sterile | Yellow |
66.79 €
Pack of 480 |
In Stock
Log in to see stock. ![]() |
||||
16492245
![]() ![]() |
Eppendorf™
0030075242 |
20 to 300 μL | Sterile | Orange |
65.16 €
Pack of 480 |
In Stock
Log in to see stock. ![]() |
||||
16402255
![]() ![]() |
Eppendorf™
0030075250 |
50 to 1000 μL | Sterile | Blue |
67.77 €
Pack of 480 |
In Stock
Log in to see stock. ![]() |
||||
16412255
![]() ![]() |
Eppendorf™
0030075269 |
50 to 1250 μL | Sterile | Green |
65.16 €
Pack of 480 |
In Stock
Log in to see stock. ![]() |
||||
16422255
![]() ![]() |
Eppendorf™
0030075277 |
50 to 1250 μL | Sterile | Dark Green |
65.16 €
Pack of 480 |
In Stock
Log in to see stock. ![]() |
||||
16432255
![]() ![]() |
Eppendorf™
0030075285 |
0.25 to 2.5 mL | Sterile | Red |
55.85 €
Pack of 240 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||
16442255
![]() ![]() |
Eppendorf™
0030075293 |
0.1 to 5 mL | Sterile | Violet |
67.45 €
Pack of 120 |
In Stock
Log in to see stock. ![]() |
||||
16452255
![]() ![]() |
Eppendorf™
0030075307 |
0.2 to 5 mL | Sterile | Violet |
74.56 €
Pack of 120 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||
16462255
![]() ![]() |
Eppendorf™
0030075315 |
0.5 to 10 mL | Sterile | Turquoise |
77.61 €
Pack of 120 |
In Stock
Log in to see stock. |
||||
Description
- Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
- Modern slim rack design with reclosable lid
- Improved sustainability through 35% lower polypropylene consumption per rack
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
Non-filtered | |
Rack | |
Single-use | |
Yes | |
Polypropylene |
Eppendorf Pipettes, Non-Eppendorf Pipettes | |
Pipette Tips | |
Air-cushion System | |
epT.I.P.S. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ epT.I.P.S.™ Racks - Pipette Tips