missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf epT.I.P.S.™ Standard, BioBased
The epT.I.P.S.™ BioBased pipette tips, ep Dualfilter T.I.P.S.™ BioBased and ep Dualfilter T.I.P.S.™ SealMax™ BioBased filter pipette tips in volumes up to 1,250 μL. These pipette tips are made of at least 90 % bio-based polypropylene.
Brand: Eppendorf 0030080050
This item is not returnable.
View return policy
Description
- Improve your laboratory carbon footprint and switch to epT.I.P.S.™ BioBased in the new Eppendorf Reload variants
- These pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production e.g. used cooking oil
- Reduce significantly your laboratory waste volume - use reloads instead of disposable racks
- Trust the sustainability promise - our production facility is ISCC PLUS (International Sustainability and Carbon Certification) certified to enable traceability along the entire supply chain
- Pipette tips with ACT (Accountability, Consistency, and Transparency) certification - the independent validation body for sustainability assessment of products
- Premium material, quality and purity certified
- General quality certificates in compliance with standards and general Eppendorf quality items
- Available in volumes from 10 μL to 1,250 μL Long in Reloads for use with epT.I.P.S.™ Box 2.0
- Available as epT.I.P.S.™ BioBased Biopur™, ep Dualfilter T.I.P.S.™ BioBased PCR clean and sterile, ep Dualfilter T.I.P.S.™ SealMax™ BioBased Biopur™
Specifications
0.5 to 20 μL | |
Non-sterile | |
Autoclavable | |
ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available | |
Bulk, Bagged | |
1000 Tips (500 Tips x 2 Bags) | |
Light Gray | |
Single-use | |
Yes | |
Certified Quality |
Non-filtered | |
Colorless | |
46 mm | |
Universal | |
Standard | |
Pipette Tips | |
Yes | |
Universal Fit | |
Polypropylene |