missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf epT.I.P.S.™ Standard, BioBased
The epT.I.P.S.™ BioBased pipette tips, ep Dualfilter T.I.P.S.™ BioBased and ep Dualfilter T.I.P.S.™ SealMax™ BioBased filter pipette tips in volumes up to 1,250 μL. These pipette tips are made of at least 90 % bio-based polypropylene.
41.20 € - 76.10 €
Specifications
Filtered | Non-filtered |
---|---|
Sterility | Non-sterile |
Color | Colorless |
Autoclavable | Autoclavable |
Certifications/Compliance | ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available |
Product Code | Brand | Volume (Metric) | Color Code | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color Code | Price | Quantity & Availability | ||||
30130285
|
Eppendorf
0030080033 |
0.1 to 10 μL | Dark Gray |
71.70 €
Pack of 1000 Qty Price Break Available |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30130281
|
Eppendorf
0030080041 |
0.1 to 20 μL | Light Gray |
71.70 €
Pack of 1000 Qty Price Break Available |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30130286
|
Eppendorf
0030080050 |
0.5 to 20 μL | Light Gray |
68.10 €
Pack of 1000 Qty Price Break Available |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30130280
|
Eppendorf
0030080068 |
2 to 200 μL | Yellow |
44.20 €
Pack of 1000 Qty Price Break Available |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30130287
|
Eppendorf
0030080076 |
20 to 300 μL | Orange |
44.20 €
Pack of 1000 Qty Price Break Available |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30130282
|
Eppendorf
0030080084 |
50 to 1000 μL | Blue |
44.20 €
Pack of 1000 Qty Price Break Available |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30130288
|
Eppendorf
0030080092 |
50 to 1250 μL | Green |
76.10 €
Pack of 1000 Qty Price Break Available |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30130283
|
Eppendorf
0030080106 |
50 to 1250 μL | Dark Green |
57.20 €
Pack of 1000 Qty Price Break Available |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30130289
|
Eppendorf
0030080114 |
0.25 to 5 mL | Red |
51.70 €
Pack of 500 Qty Price Break Available |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30130284
|
Eppendorf
0030080122 |
0.1 to 5 mL | Violet |
41.20 €
Pack of 500 Qty Price Break Available |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30130290
|
Eppendorf
0030080130 |
0.2 to 5 mL | Violet |
60.40 €
Pack of 300 Qty Price Break Available |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Improve your laboratory carbon footprint and switch to epT.I.P.S.™ BioBased in the new Eppendorf Reload variants
- These pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production e.g. used cooking oil
- Reduce significantly your laboratory waste volume - use reloads instead of disposable racks
- Trust the sustainability promise - our production facility is ISCC PLUS (International Sustainability and Carbon Certification) certified to enable traceability along the entire supply chain
- Pipette tips with ACT (Accountability, Consistency, and Transparency) certification - the independent validation body for sustainability assessment of products
- Premium material, quality and purity certified
- General quality certificates in compliance with standards and general Eppendorf quality items
- Available in volumes from 10 μL to 1,250 μL Long in Reloads for use with epT.I.P.S.™ Box 2.0
- Available as epT.I.P.S.™ BioBased Biopur™, ep Dualfilter T.I.P.S.™ BioBased PCR clean and sterile, ep Dualfilter T.I.P.S.™ SealMax™ BioBased Biopur™
Specifications
Non-filtered | |
Colorless | |
ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available | |
Bulk, Bagged | |
Pipette Tips | |
Single-use | |
Yes | |
Certified Quality |
Non-sterile | |
Autoclavable | |
Universal | |
Standard | |
Yes | |
Universal Fit | |
Polypropylene |