missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epT.I.P.S.™ Standard Pipette Tips
Use these universal pipette tips with a wide variety of pipette models. Eppendorf™ epT.I.P.S.™ Standard Pipettor Tips feature optimal wetting properties, high transparency and special, certified purity grades.
Brand: Eppendorf™ 0030000919
41.16 EUR valid until 2024-12-31
Use promo code "21921" to get your promotional price.
Description
Use these universal pipette tips with a wide variety of pipette models. Eppendorf™ epT.I.P.S.™ Standard Pipettor Tips feature optimal wetting properties, high transparency and special, certified purity grades.
- Minimal attachment and ejection forces with the highest level of tightness
- The ergonomically optimized cone geometry provides the optimal pipette fit on the Eppendorf pipette
- Fine graduations make visual checks of the pipetting volume even easier
- Fine retracted or extended tips simplify work with small volumes
- Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
Specifications
50 to 1000 μL | |
Blue | |
2.8 in. | |
Universal | |
Universal | |
1000 Pk. | |
Eppendorf Pipetter | |
epT.I.P.S. |
Non-filtered | |
Autoclavable | |
71 mm | |
Bulk | |
1000 Tips (2 Bags x 500 Tips) | |
Pipette Tips | |
Yes | |
Fine |