missing translation for 'onlineSavingsMsg'
Learn More
Ansell ETHIPARAT Ethylene Vinyl Acetate (EVA) Gloves, Non-Sterile Product Code.: 17899662
In Stock
to see stock.
Add to basket

Ansell ETHIPARAT Ethylene Vinyl Acetate (EVA) Gloves, Non-Sterile

Product Code. 17899662 Shop All Ansell Products
Medium
Click to view available options
Size:
Small
Medium
Large
This item is not returnable. View return policy

Product Code. 17899662

Brand: Ansell M2079

In Stock
to see stock.
Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Synthetic, powder-free examination gloves that are ideal for frequent glove changes.

  • This non-sterile, synthetic glove is made from copolymer materials (ethylene vinyl acetate film) and is a safe and effective alternative to natural rubber latex.
  • li>Packaged on backing paper for easy donning
  • Cost effective synthetic alternative
  • Protects from latex Type I allergy
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 455 Part 1, EN 455 Part 3, EN 455 Part 1, EN 455 Part 3, ISO 10993-10:2002, ISO 13485
Certifications/Compliance (Europe) EN 455 Part 1, EN 455 Part 3, EN 455 Part 1, EN 455 Part 3, ISO 10993-10:2002, ISO 13485
Chemotherapeutic Rated No
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Clear
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 1.2 mil
Finger Thickness (Metric) 0.03 mm
Latex Free Yes
Material EVA
Palm Thickness (English) 1.2 mil
Palm Thickness (Metric) 0.03 mm
Powdered Powder Free
Product Type Examination Gloves
Size Medium
Thickness (English) 1.2 mil
Thickness (Metric) 0.03 mm
FDA 510 (k) No
Model ETHIPARAT Non-Sterile
Length (English) 10.9 in.
Length (Metric) 278 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell ETHIPARAT Ethylene Vinyl Acetate (EVA) Gloves, Non-Sterile >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.