missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Extended-Length Tips
85.33 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Extended length tips are ideal for difficult-to-reach samples
- Easily reach the bottom of long tubes
- Minimize pipet contamination by preventing pipet shaft from contacting the tube or vessel
- Natural color
- Certified by independent laboratory– Nonsterile: RNase, DNase, DNA, and Pyrogen Free; Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and Pyrogen Free
Specifications
1 to 200 μL | |
Natural | |
3.6 in. | |
DNase, RNase, DNA, Bioburden, and PCR inhibitor Free | |
Universal | |
Universal Fit |
Non-sterile | |
Autoclavable | |
91 mm | |
Lift-off Rack | |
LR, 8 x 204 | |
Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction