missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Extension Tubing, Tygon ST
For use with 2- and 3-stop color-coded tubing.
Brand: Ismatec™ SC0033T
This item is not returnable.
View return policy
Description
- Inexpensive, all-around tubing for general laboratory applications.
- Transparent
- Resistant to almost all inorganic chemicals
- Tasteless
- Smooth, polished inner wall
- Low gas permeability
- Non-aging and non-oxidizing
- High dialectric constant
Specifications
FDA 21 CFR175.300 | |
0.89 mm | |
10 m | |
−50°C | |
Acids: Good, Alkaline solutions: Good, Solvents: Not rec., Pressure: Fair, Vacuum: Good, Viscous media: Excellent, Sterile media: Limited | |
Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C (250°F); tubing will appear milky.Gas sterilization with Ethylene oxide.Not recommended for sterilization with radiation. | |
74°C |
Autoclavable | |
Tygon ST R-3603, R-3607 | |
General laboratory applications, 2- and 3-stop color-coded tubing. | |
1 Reel | |
I.D. 0.89 mm | |
Transparent |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ismatec™ Extension Tubing, Tygon ST > I.D. 0.89 mm
Spot an opportunity for improvement?Share a Content Correction