Learn More
Thermo Scientific™ F1-ClipTip™ Variable Volume Single Channel Pipettes
Streamline daily pipetting with innovative interlocking technology, which ensures a complete seal with minimal tip attachment.
Brand: Thermo Scientific™ 4641180
Description
Ensure a complete seal on every channel with minimal tip attachment and ejection force using Thermo Scientific™ F1-ClipTip™ Variable Volume Single Channel Pipettes, which feature innovative ClipTip interlocking technology. Once attached, tips are locked firmly in place and will not loosen or fall off regardless of application pressure. The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip pipette until it is released.
Innovative ClipTip interlocking tip interface technology
Specifications
1 to 3% | |
F1-ClipTip 20 | |
F1-ClipTip™ 20 | |
1 | |
Variable Volume Pipette | |
0.02µL |
The F1-ClipTip pipetting system is CE-marked in accordance with IVD Directive in Europe. Manufactured according to ISO 9001, ISO 14001 and ISO 13485. | |
Pink | |
F1-ClipTip™ | |
F1-ClipTip™ | |
2 to 20 μL | |
0.4 to 2.5% |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.