missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Fabric Coveralls With Hood

Click to view available options
Size:
Small
Medium
Large
Description
- Low-linting & durable CleanTough™material
- Thumb loops to ensure a secure hold
- Zip with sealable cover
- Elasticated hood, back, cuffs and ankles
- Tested against permeation standard ASTM D6978-05

Specifications
Specifications
Product Type | Cleanroom Coveralls |
Size | Small |
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | Elastic |
Closure Type | Zipper |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Nitritex Bioclean-D
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
24-2947 | Certificate of Compliance | 18/02/2025 | BDCHT-S |
24-2810 | Certificate of Compliance | 18/02/2025 | BDCHT-S |
24-2801 | Certificate of Compliance | 18/02/2025 | BDCHT-S |
24-2018 | Certificate of Compliance | 18/02/2025 | BDCHT-S |
24-1802 | Certificate of Compliance | 18/02/2025 | BDCHT-S |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nitritex™ Fabric Coveralls With Hood >
Spot an opportunity for improvement?Share a Content Correction