missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ 50 mL High Clarity Conical Centrifuge Tubes
BIOPHARMAGREENER_CHOICE

Tested to withstand centrifugation of 16,000 RCF in a fully supported rotor with room temperature water. Falcon 50mL Conical Centrifuge Tubes are ideal for cell centrifugation; pelleting; separation by density gradients.

Brand:  Falcon™ 352098

 View more versions of this product

Product Code. 12716688


Includes: Blue 33mm polyethylene flat-top screw caps (threaded to fit Corning Falcon tubes only).
This item is not returnable. View return policy

Description

Description

Suitable for molecular biology applications including concentrating bacteria for DNA isolation, purification and precipitation of nucleic acids; sample storage (ambient temperature to -80°C); and centrifugation of precipitates. 

  • Hydrophobic, biologically inert surface for good cell or protein recovery
  • Dark blue graduations in 5mL increments
  • White writing area resists solvents
  • Irradiated for sterility

 Clarified Polypropylene

  • Resistant to alcohols and mild organic solvents (not recommended for extraction procedures)
  • Translucent wall for easy viewing
  • Stable from -80°C to +121°C (-112°F to +250°F)
  • Withstand centrifugal forces to 16,000 x g RCF

 

Order Info

Available in bags or recyclable polystyrene racks of 25, cases of 500.

Compliance

Manufactured under ISO 9001: 2000 standard and FDA Quality System Regulation in Chapter 1, Title 21, Section 820 of CFR.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

ISO 9001:2000, FDA, CFR
1.2 in.
50 mL
For DNA isolation, purification and precipitation of nucleic Acids, cell centrifugation applications
Rack
Conical
1.69 oz.
White Marking Spot
Centrifuge Tube
Blue
Clear
Polypropylene
500
Sterile
115 mm
Conical
30 mm
16,000 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number29824601 Certificate TypeCertificate of Quality Date25/04/2025 Catalog Number352098
Lot Number25524601 Certificate TypeCertificate of Quality Date09/04/2025 Catalog Number352098
Lot Number22924020 Certificate TypeCertificate of Quality Date04/01/2025 Catalog Number352098
Lot Number18624601 Certificate TypeCertificate of Quality Date04/01/2025 Catalog Number352098
Lot Number28324021 Certificate TypeCertificate of Quality Date01/01/2025 Catalog Number352098
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Falcon™ 50 mL High Clarity Conical Centrifuge Tubes > 25/Rack

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.