missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Cell Culture Inserts: For Use With 12-Well Plates
BIOPHARMAGREENER_CHOICE

Cell culture on permeable supports results in greater morphological and/or physiological differentiation of many cell types

328.35 € - 398.19 €

Specifications

Culture Area 0.9 cm2
Material PET
For Use With (Equipment) 12 Well Plate
Diameter (Metric) Filter 10.5 mm
No. per Case 48/Cs.
View More Specs

Products 6
Product Code Brand Pore Size Type Price Quantity & Availability  
Product Code Brand Pore Size Type Price Quantity & Availability  
10025050
BIOPHARMAGREENER_CHOICE
View Documents
Falcon™
353180
0.4 μm Transparent Membranes
398.19 €
Pack of 48
In Stock
to see stock.
Add to basket
 
10061051
BIOPHARMAGREENER_CHOICE
View Documents
Falcon™
353182
8 μm Translucent Membranes
334.00 €
Pack of 48
Estimated Shipment: 10-09-2025
to see stock.
Add to basket
 
10277330
BIOPHARMAGREENER_CHOICE
View Documents
Falcon™
353181
3 μm Transparent Membranes
398.19 €
Pack of 48
In Stock
to see stock.
Add to basket
 
10122371
BIOPHARMAGREENER_CHOICE
View Documents
Falcon™
353292
3 μm Translucent Membranes
398.19 €
Pack of 48
In Stock
to see stock.
Add to basket
 
10090821
BIOPHARMAGREENER_CHOICE
View Documents
Falcon™
353494
0.4 μm Translucent Membranes
398.19 €
Pack of 48
In Stock
to see stock.
Add to basket
 
10799621
BIOPHARMAGREENER_CHOICE
View Documents
Falcon™
353103
1 μm Transparent Membranes
328.35 €
Pack of 48
Estimated Shipment: 10-09-2025
to see stock.
Add to basket
 
Description

Description

  • Track-etched PET membranes have a smooth surface and defined cylindrical pores that traverse the membrane
  • Low protein binding PET membrane
  • Sterilized by gamma irradiation
  • A wide variety of configurations including 6, 12, and 24 well
  • A broad selection of membrane pore sizes, 0.4, 1.0, 3.0, and 8.0 μm diameter
  • Packed in individual blister packs, 48 inserts/case
  • Non-Tissue Culture-treated insert housings prevent promiscuous growth of cells on the insert walls
  • Innovative hanging design facilitates pipetting and allows for co-culture

Order Info

Individually packaged in color-coded, peel-open medical-style packaging

Specifications

Specifications

0.9 cm2
12 Well Plate
48/Cs.
TC-Treated
12
PET
10.5 mm
TC-Treated
Sterile
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Falcon™ Cell Culture Inserts: For Use With 12-Well Plates

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.