Learn More
Falcon™ Cell Scrapers



Designed to provide maximum accessibility to growth surfaces. Falcon™ Cell Scrapers provide superior scraping ability with dishes, plates, and flasks.
Brand: Falcon™ 353085
189.87 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- The improved Falcon Cell Scrapers have been thoughtfully designed to provide maximum accessibility to the growth surfaces in a variety of culture vessels
- Cross-ribbed polystyrene handle provides greater rigidity to ensure better control while scraping cells
- Flexibility of the joint between the blade and handle improves ease of access into the neck of a flask or roller bottle Highly compliant thermoplastic elastomer (TPE) blade pivots to provide multiple angles to remove cells from the entire growth surface
- Available in four sizes—choose the blade and handle length to best accommodate your needs
- Supplied individually in peel-open, medical-style packaging for sterile presentation
Order Info
Presterilized and individually wrapped in peel-open, medical-style packaging

Specifications
0.7 in. | |
For a variety of cell culture vessels, 75 cm&Sup2; Flask | |
18 cm | |
100/Cs. | |
Compliant TPE blade and rigid, cross-ribbed polystyrene handle |
1.8 cm | |
7 in. | |
1/Pk. | |
Cell Scraper | |
Sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.