missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Cell Scrapers



Designed to provide maximum accessibility to growth surfaces. Falcon™ Cell Scrapers provide superior scraping ability with dishes, plates, and flasks.
232.01 € - 390.54 €
Specifications
No. per Pack | 1/Pk. |
---|---|
No. per Case | 100/Cs. |
Product Type | Cell Scraper |
Includes | Compliant TPE blade and rigid, cross-ribbed polystyrene handle |
Sterility | Sterile |
Product Code | Brand | Length (Metric) Blade | Length (Metric) Handle | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Blade | Length (Metric) Handle | Price | Quantity & Availability | |||||
10019140
![]() ![]() |
Falcon™
353085 |
1.8 cm | 18 cm |
232.01 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
10750125
![]() ![]() |
Falcon™
353089 |
3 cm | 25 cm |
390.54 €
Pack of 100 |
Estimated Shipment: 08-08-2025
Log in to see stock. |
|||||
10069170
![]() ![]() |
Falcon™
353087 |
3 cm | 40 cm |
282.76 €
Pack of 100 |
Estimated Shipment: 10-09-2025
Log in to see stock. |
|||||
10707441
![]() ![]() |
Falcon™
353086 |
1.8 cm | 25 cm |
263.89 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- The improved Falcon Cell Scrapers have been thoughtfully designed to provide maximum accessibility to the growth surfaces in a variety of culture vessels
- Cross-ribbed polystyrene handle provides greater rigidity to ensure better control while scraping cells
- Flexibility of the joint between the blade and handle improves ease of access into the neck of a flask or roller bottle Highly compliant thermoplastic elastomer (TPE) blade pivots to provide multiple angles to remove cells from the entire growth surface
- Available in four sizes—choose the blade and handle length to best accommodate your needs
- Supplied individually in peel-open, medical-style packaging for sterile presentation
Order Info
Presterilized and individually wrapped in peel-open, medical-style packaging
Specifications
1/Pk. | |
Cell Scraper | |
Sterile |
100/Cs. | |
Compliant TPE blade and rigid, cross-ribbed polystyrene handle |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Falcon™ Cell Scrapers