missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Cell Strainers

Rapidly isolates primary cells to consistently obtain a uniform single-cell suspension from tissues. Falcon™ Cell Strainers are easy to use and ideal for use with stem cells and primary cells.
103.52 € - 107.14 €
Specifications
Disposable | Single-use |
---|---|
Product Type | Cell Strainer |
For Use With (Equipment) | Conical Tubes, 50 mL Falcon |
Product Code | Brand | Color | Sterility | Mesh Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Mesh Size | Price | Quantity & Availability | ||||
10282631
![]() |
Falcon™
352360 |
Yellow | Sterile | 100 μm |
103.52 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
||||
10737821
![]() |
Falcon™
352340 |
Blue | Sterile | 40 μm |
107.14 €
Pack of 50 |
Estimated Shipment: 12-06-2025
Log in to see stock. |
||||
10788201
![]() |
Falcon™
352350 |
White | Sterile | 70 μm |
103.52 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
||||
Description
- A faster and easier alternative to gauze filtration in procedures involving dissociation of cells from either clumps or primary tissues
- Consistently obtain a more uniform single-cell suspension
- Three nylon mesh pore sizes for optimal performance in a variety of applications
- Sterilized and conveniently accessible in individual packaging
- Extended lip on strainer enables aseptic handling with forceps
- Strainers are made of a strong nylon mesh with 40, 70, or 100 μm pores that are evenly spaced for consistent results
- Molded color-coded polypropylene frame with tab enables easy handling
Features
Sterile- Individually packaged
Order Info
Individually wrapped in medical-grade packaging and gamma irradiated.
Specifications
Single-use | |
Cell Strainer | |
Conical Tubes, 50 mL Falcon |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Falcon™ Cell Strainers