missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Cell Strainers
BIOPHARMA

Rapidly isolates primary cells to consistently obtain a uniform single-cell suspension from tissues. Falcon™ Cell Strainers are easy to use and ideal for use with stem cells and primary cells.

Brand:  Falcon™ 352340

89.30 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10737821

  • 107.14 € / Pack of 50
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • A faster and easier alternative to gauze filtration in procedures involving dissociation of cells from either clumps or primary tissues
  • Consistently obtain a more uniform single-cell suspension
  • Three nylon mesh pore sizes for optimal performance in a variety of applications
  • Sterilized and conveniently accessible in individual packaging
  • Extended lip on strainer enables aseptic handling with forceps
  • Strainers are made of a strong nylon mesh with 40, 70, or 100 μm pores that are evenly spaced for consistent results
  • Molded color-coded polypropylene frame with tab enables easy handling
  • Features

    Sterile
  • Individually packaged

Order Info

Individually wrapped in medical-grade packaging and gamma irradiated.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Nylon
Blue
Extended lip on strainer, polypropylene frame with tab
Cell Strainer
Conical Tubes, 50 mL Falcon
Single-use
Designed for rapidly isolating primary cells to consistently obtain a uniform single cell suspension from tissues
Polypropylene
Sterile
40 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number271395 Certificate TypeCertificate of Quality Date22/04/2025 Catalog Number352340
Lot Number263585 Certificate TypeCertificate of Quality Date06/02/2025 Catalog Number352340
Lot Number251510 Certificate TypeCertificate of Quality Date03/12/2024 Catalog Number352340
Lot Number251019 Certificate TypeCertificate of Quality Date29/10/2024 Catalog Number352340
Lot Number248631 Certificate TypeCertificate of Quality Date07/10/2024 Catalog Number352340
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Falcon™ Cell Strainers > 40 μm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.