missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Plates in Ready-Stack Packaging



Versatility of plate colors to suit various detection methods
Brand: Falcon™ 353935
Includes: Lids
Description
- Versatility of plate colors to suit various detection methods
- Crystal-grade virgin polystyrene
- Sterilized by gamma irradiation
- Nonpyrogenic
- Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
- Convenient, peel-open medical-style packaging for individual product presentation
- Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
- Growth area and volume are nominal
Order Info
Packaged sterile, 14 plates per tray

Specifications
4 x 6 | |
Yes | |
Flat | |
Clear | |
Polystyrene | |
Sterile | |
Cell Culture Plate | |
24 | |
60/Cs. | |
6 inner packs of 10 |
Clear | |
Polystyrene | |
3.5 mL | |
2 cm2 | |
Rectangular | |
Cell Culture | |
0.8 to 1 mL | |
Lid | |
10/Pk. | |
60/Cs. |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Falcon™ Plates in Ready-Stack Packaging > 10/Ready-stack Tray; Standard; 24-well
Spot an opportunity for improvement?Share a Content Correction