missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Polystyrene Serological Pipets, Sterile
BIOPHARMAGREENER_CHOICE

Features exceptionally crisp, dark, easy-to-read printing with reverse and negative graduations. Falcon™ Serological Pipets are individually wrapped in Advantage™ all-plastic thermoformed package.

Brand:  Falcon™ 356551

36.51 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10608261

  • 92.25 € / Pack of 200
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Polystyrene, disposable pipets for tissue culture, bacteriological, and research applications
  • Sterile
  • RNase-/DNase-free
  • Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/mL
  • BSE/TSE-free
  • Negative graduations for extra capacity
  • Reverse graduations (except 1 mL)
  • Color-coded package and markings for ease of identification
  • Polyester plug to help prevent overfill
  • Accurate ±2% at full volume (excluding 1 and 2 mL)

Graduation alignment system

The pipet graduation alignment system is a fast and simple way to bring graduations to your line of sight. Simply pop open or peel back the top of the pipet package and line up the pipettor before completely removing the pipet from its wrapping. When you remove the pipet from its package, the graduations should face you every time.

Compliance

Calibrated To Deliver/Blow Out

TRUSTED_SUSTAINABILITY
Specifications

Specifications

±3%
1.5%
Yes
3 mL
Standard
0.33 oz.
10 mL
Single-use
Yes
Polystyrene
0.1 mL
200/Cs.
Individually Wrapped
Red
Serological Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Falcon™ Polystyrene Serological Pipets, Sterile > Falcon - All Plastic; 10 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.