missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Powder Funnels
Constructed of durable, lightweight polypropylene. Brand™ Polypropylene Powder Funnels are an excellent option for the transfer of samples without flow rate restrictions.
Brand: BRAND™ 148025
43.61 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
This item is not returnable.
View return policy
Description
- With short, wide stem
- Provides excellent resistance against thermal shock

Specifications
80 mm | |
Polypropylene | |
Autoclavable | |
26 mm | |
Powder funnel |
23 mm | |
26 mm (Stem) | |
Translucent | |
20/Pk. |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Polypropylene Powder Funnels > Stem Length: 23mm; Stem Diameter: 15mm
Spot an opportunity for improvement?Share a Content Correction