missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ 96-Well, Non-Treated, U-Shaped-Bottom Microplate
GREENER_CHOICE

Color:Clear; Sterility:Sterile; Lid:With Lid

Brand:  Falcon™ 351177

Product Code. 10520832

  • 187.36 € / Pack of 50
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.

  • Round bottom, with lid, individually wrapped, sterile
  • Crystal-grade virgin polystyrene
  • Sterilized by gamma irradiation
  • Nonpyrogenic
  • Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
  • Convenient, peel-open medical-style packaging for individual product presentation
  • Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
  • Falcon 96, 384, and 1536 well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Standard
0.36 cm2
Not Treated
Polystyrene
1.5 to 2.2 mL
Non-treated
Round Bottom (U-well)
50/Cs.
With Lid
8 x 12
Clear
96
Sterile
0.32 mL
50
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Falcon™ 96-Well, Non-Treated, U-Shaped-Bottom Microplate > Clear; Standard, with Lid; Yes; None; Round

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.