missing translation for 'onlineSavingsMsg'
Learn More

Pohli™ Fall Protection Packaging (FSP / P)

Fall protection packaging (FSP / P) includes textile belts with plastic handles.

Brand:  Pohli™ 03048184

Product Code. 13578940

  • 217.00 € / Each
Estimated Shipment: 03-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 25 liter composite packaging (UN)6PH1/X1.8/250/D/2017-pohli,
  • Glass carboy finish DIN 70 mm, tamper evident, type FSP/P
  • PSE hardfoam
  • Textile belts with plastic handles
  • DIN 70mm black tamper-evident closure
  • Lupolen 4261A, 2 mm EPE-liner with 0,2 mm PTFE-laminated disk
  • Mounted green tamper evident ring (PP)
Specifications

Specifications

Fall protection packaging
DIN 70 mm black tamper-evident closure, Lupolen 4261A, 2 mm EPE-liner with 0,2 mm PTFE-laminated disk
25 L
400 x 400 x 610 mm
FSP / P
Flint Glass, Foamed Polystyrene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pohli™ Fall Protection Packaging (FSP / P) > L x W x H: 400 x 400 x 610mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Due to glass disease it may happen that the carboys have inside a crust on the surface. Humidity during storage causes salts to hydrate and leach out of the glass. Upon a reduction of relative humidity, these hydrated salts can then form a crust on the surface. These salts are sodium carbonate, calcium carbonate and silicon dioxide. Therefore we recommend to wash the carboys before filling.