missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Female MD-X Ramp System™ for Cushion Ease™ and SafetyStance™ Series
MD-X Ramp System™ is an extra wide attachable beveled safety ramp system for customized mat installations to avoid tripping. Compatible with the Notrax™ Cushion Ease™ and SafetyStance™ custom mats.
46.05 €
Specifications
Length (English) | 36 in. |
---|---|
Length (Metric) | 91 cm |
Material | Nitrile Rubber |
Type | Industrial and Commercial Matting |
Width (Metric) | 15 cm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17722208
|
Notrax
552F0003BL |
Black |
46.05 €
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
17732208
|
Notrax
552F0003YL |
Yellow |
46.05 €
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
Description
- The 552 MD Extended Safety Ramp System™ Nitrile heavy duty bevels are compatible with both the CushionEase™ and SafetyStance™ Custom range
- These bevels are 15 cm wide and 91 cm long and have been designed to provide easier access on and off the mat for things such as carts or trolleys
- Their 100% nitrile rubber compound also ensures that these bevels are resistant to most oils making them perfect for heavier duty applications
- It is available in black and yellow, which comply with OSHA code 1910-144
Specifications
36 in. | |
Nitrile Rubber | |
15 cm |
91 cm | |
Industrial and Commercial Matting |