missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ dNTP Mix (2 mM each)

Thermo Scientific dNTP Mix (2 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 2 mM.

Brand:  Thermo Scientific™ R0242

 View more versions of this product

Product Code. 12201517

  • 125.00 € / Pack of 5

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo Scientific dNTP Mix (2 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 2 mM. The nucleotides have greater than 99% purity, are free of nuclease activities, human and E. coli DNA. Mixes offer the possibility to reduce the number of pipetting steps and the risk of reaction set up errors. They are designed for many different molecular biology applications.

Features
• Greater than 99% purity confirmed by HPLC
• Free of human and E. coli DNA
• Long term stability, even after multiple freeze-thaw cycles when properly stored
• Up to 95% of dNTPs remain in triphosphate form after 7 weeks at room temperature
• Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 minute at 94°C, 3 minutes at 72°C)

Applications
• Long range PCR (40 kb)
• cDNA synthesis
• PCR, RT-PCR, qPCR
• High fidelity PCR
• DNA labeling and sequencing
• LAMP, RDA, MDA

TRUSTED_SUSTAINABILITY
Specifications

Specifications

dNTP Mix, 2 mM (5 x 1 mL)

Store at –20°C.
Unlabeled
5 x 1 mL
Standard PCR, High-fidelity PCR, Real Time PCR (qPCR)
Liquid
>99%
Dry Ice
2 mM
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.