Learn More
Thermo Scientific™ GeneRuler 50 bp DNA Ladder
Perform sizing and approximate quantification of a wide range of double-stranded DNA on agarose gels with this mixture of chromatography-purified individual DNA fragments.
Brand: Thermo Scientific™ SM0372
214.01 EUR valid until 2024-09-28
Use promo code "21626" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price
Description
GeneRuler 50bp DNA Ladder is recommended for sizing and for approximate quantification of a wide range of double-stranded DNA on agarose or polyacrylamide gels. The ladder is a mixture of chromatography-purified individual DNA fragments.
GeneRuler 50bp DNA Ladder can be labeled radioactively with T4Polynucleotide Kinase.
The ladder is supplied with 6X DNA Loading Dye.
The ladder is a mixture of chromatography-purified individual DNA fragments. GeneRuler 50 bp DNA Ladder can be labeled radioactively with T4 Polynucleotide Kinase. The ladder is supplied with 6X DNA Loading Dye.- Supplied with loading dye for sample DNA
- Ideal for both DNA sizing and approximate quantification
- Sharp bands
- Bright reference bands (given in red)
Specifications
6X | |
Xylene Cyanol FF, Bromophenol Blue, Orange G | |
No | |
Agarose Gels | |
GeneRuler |
Agarose | |
DNA Ladder | |
50 to 1000 bp | |
Sustainable packaging | |
5 x 50 μg |
For Research Use Only. Not for use in diagnostic procedures.