Learn More
Thermo Scientific™ GeneRuler 50 bp DNA Ladder

Perform sizing and approximate quantification of a wide range of double-stranded DNA on agarose gels with this mixture of chromatography-purified individual DNA fragments.
83.25 € - 336.00 €
Specifications
Concentration | 6X |
---|---|
Gel Type | Agarose |
Label or Dye | Xylene Cyanol FF, Bromophenol Blue, Orange G |
Product Type | DNA Ladder |
Ready to Load | No |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10794291
![]() |
Thermo Scientific™
SM0371 |
50 μg |
83.25 €
50µg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11813973
![]() |
Thermo Scientific™
SM0372 |
5 x 50 μg |
336.00 €
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
GeneRuler 50bp DNA Ladder is recommended for sizing and for approximate quantification of a wide range of double-stranded DNA on agarose or polyacrylamide gels. The ladder is a mixture of chromatography-purified individual DNA fragments.
GeneRuler 50bp DNA Ladder can be labeled radioactively with T4Polynucleotide Kinase.
The ladder is supplied with 6X DNA Loading Dye.
Highlights
- Ideal for both DNA sizing and approximate quantification
- Sharp bands
- Bright reference bands (given in red)
- Supplied with loading dye for sample DNA
Specifications
6X | |
Xylene Cyanol FF, Bromophenol Blue, Orange G | |
No | |
Agarose Gels | |
GeneRuler |
Agarose | |
DNA Ladder | |
50 to 1000 bp | |
Sustainable packaging |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.