missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 36 x 13mm
Molded in a single, continuous piece. Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 36 x 13mm are highly resistant to heat and chemical attack.
Brand: Fisherbrand™ HS27501D
11.17 EUR valid until 2024-11-30
Use promo code "21756" to get your promotional price.
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM)
- Offers the highest chemical and heat resistance (-40 to +140°C)
- Autoclavable
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Test Tube Rack | |
Magenta | |
Fiberglass-reinforced POM | |
Teardrop-shaped Openings | |
Each | |
104 mm | |
59 mm |
Autoclavable | |
Tubes (13 mm), Tubes (5 to 10 mL) | |
36 | |
5 to 10mL test tubes | |
104 x 104 x 59mm | |
104 mm | |
13 mm |