missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Crucible, 50 mL
Crucibles are marked with an individual number and allow a distinct sample.
194.00 € - 420.00 €
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Quantity | 10/Pk. |
Capacity (Metric) | 50 mL |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16813016
|
ROBU VitraPOR™
20501 |
1 |
194.00 €
Pack of 10 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
16853016
|
ROBU VitraPOR™
20505 |
5 |
420.00 €
Pack of 10 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
16843016
|
ROBU VitraPOR™
20504 |
4 |
221.00 €
Pack of 10 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
16803016
|
ROBU VitraPOR™
20500 |
0 |
194.00 €
Pack of 10 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
16833016
|
ROBU VitraPOR™
20503 |
3 |
194.00 €
Pack of 10 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
16863016
|
ROBU VitraPOR™
2050C |
Coarse |
194.00 €
Pack of 10 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
16873016
|
ROBU VitraPOR™
2050F |
Fine |
264.00 €
Pack of 10 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
Description
- For analytical filtration in laboratory
- Suitable glass adapters and rubber sleeves are available
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
10/Pk. | |
50 mL |