missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finnpipette™ F1 Good Laboratory Pipetting (GLP) Kits
GREENER_CHOICE

Enjoy the convenience of having a variety of Finnpipette™ F1 single channels packaged together, in a range of volumes, with compatible Finntip pipette tips and a pipette stand to support good laboratory pipetting in your lab

Brand:  Thermo Scientific™ 4701060N

776.27 EUR valid until 2024-12-31
Use promo code "21924" to get your promotional price.


 View more versions of this product

Product Code. 15571945

  • 970.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Support good laboratory pipetting in your lab with the Thermo Scientific™ Finnpipette™ F1 GLP Kits, which offer a variety of single channels in a range of volumes that are packaged with compatible Finntips, and a convenient pipette stand. Select the kit that is right for you, and take advantage of the Finnpipette F1 performance and lightweight design to maximize your comfort.

For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.

Finnpipette F1: Everything you want in your everyday, go-to pipette

Ergonomically In-touch
Lightweight handle design combined with low plunger, tip attachment and ejection forces help reduce the risk of RSI

Silent, Effortless Volume Adjustment
Enjoy the new silent and lighter volume adjustment mechanism with over 50% lower forces compared to earlier models.

Secure Volume Lock
The secure volume setting prevents undesirable volume drift during operation. Simply lift the plunger up to set volume and press down to lock in place with minimum effort.

Adjustable Comfort
The 120° adjustable finger rest – for both right- and left-handed operator comfort – allows the hand to relax during pipetting cycles.

Super Blow-out
150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μl models and below.

Wide Selection of Finntip Pipette Tips
Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.

CE marked
The Finnpipette F1 Pipette together with compatible Finntip tips is CE marked in accordance with IVD Directive in Europe.

5 Year Warranty
With convenient online registration, and may vary by country.

Learn more about the complete Finnpipette family >
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Finntip Flex tips: 200; 1000μL
1
2 to 1000 μL
Finnpipette F1 GLP Kit 4: 2-20μL, 20-200μL and 100-1000μL
GLP Kit
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers