Learn More
Thermo Scientific™ Finnpipette™ F2 Variable Volume Pipettes

Meet the challenges of highly demanding applications where robustness and durability are essential with the sleek, rugged design of these fully autoclavable pipettes.
Brand: Thermo Scientific™ 4642040
50.35 EUR valid until 2025-03-14
Use promo code "24094" to get your promotional price.
Description
Meet the challenges of highly demanding applications where robustness and durability are essential with the sleek, rugged design of Thermo Scientific™ Finnpipette™ F2 Variable Volume Pipettes. Built with tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light, these variable volume pipettes are fully autoclavable without disassembling. They feature a wide selection of expressly designed tips for optimal performance, precision and accuracy.
For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.
Finnpipette F2: Proven reliable for long-term intensive use
Rugged and Durable
Finnpipette F2 contains tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Its rugged design withstands physical use without damage.
Fully autoclavable
Decontamination of the Finnpipette F2 is simple as there is no need to disassemble the F2 for autoclaving, minimizing disruption and downtime.
Maintenance is Easy
Simply detach the tip cone for efficient daily maintenance or decontamination when not using an autoclave.
Super Blow-out
150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50-μL models and below.
Wide Selection of Finntip Pipette Tips
Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.
CE marked
The Finnpipette F2 Pipette together with compatible Finntip tips is CE marked in accordance with IVD Directive in Europe.
5 Year Warranty
With convenient online registration, and may vary by country.

Specifications
Finntip 250, Filter 10, Flex 200, Flex Filter 30, 200 Ext, Wide 250 | |
Autoclavable | |
1 | |
Variable Volume Pipette | |
0.02μL |
Finnpipette F2 | |
Yellow | |
Finnpipette™ F2 | |
1 to 10 μL | |
Yellow |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.