missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finnpipette™ F3 Variable Volume Single Channel Pipettes
Support every day pipetting in comfort and with ideal function using these manual variable volume pipettes.
Brand: Thermo Scientific™ 4640030
222.90 EUR valid until 2024-12-31
Use promo code "21924" to get your promotional price.
This item is not returnable.
View return policy
Description
Thermo Scientific™ Finnpipette™ F3 Variable Volume Single Channel Pipettes are comfortable to use, and provide ideal functionality in every day pipetting. The Finnpipette F3 pipette features a wide, color-coded supportive finger rest and ergonomic handle design. Finnpipette F3 pipettes are available in single and multichannel models.
Ergonomic Comfort
- Wide color-coded supportive finger rest for identification support and ergonomics
- Designed handle softly contours the shape of your hand
- Large Ergovisio Display for volume recognition
Ideal Function
- Durable handle material
- Double-action pipetting button; rotating upper part prevents accidental volume alteration
- Advanced volume gearing mechanism for enhanced precision and accuracy
- Super blow-out for efficient delivery of micro-size drops in 50ul models and below
Compatible with Finntip pipette tips, and other tip models
Specifications
±3.0 to 1.0% | |
Finnpipette F3 2-20μL | |
Finnpipette™ F3 | |
Finnpipette™ F3 | |
2 to 20 μL | |
2.5 to 0.4% |
Finntip 250, Filter 20, Flex 200, Flex Filter 30, 200 Ext, Wide 250 | |
Yellow | |
1 | |
Variable Volume Pipette | |
0.02μL | |
Yellow |