missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finnpipette™ F3 Variable Volume Single Channel Pipettes
Support every day pipetting in comfort and with ideal function using these manual variable volume pipettes.
323.00 € - 443.00 €
Specifications
Model | Finnpipette™ F3 |
---|---|
Number of Channels | 1 |
Product Line | Finnpipette™ F3 |
Type | Variable Volume Pipette |
Product Code | Brand | Description | Volume (Metric) | Color | Compatible Tips | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Color | Compatible Tips | Price | Quantity & Availability | ||
11805231
|
Thermo Scientific™
4640000 |
Finnpipette F3 1-10μL micro | 1 to 10 μL | Pink | Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10 |
323.00 €
Each |
In Stock
Log in to see stock. |
||
11815231
|
Thermo Scientific™
4640010 |
Finnpipette F3 1-10μL | 1 to 10 μL | Yellow | Finntip 250, Filter 10, Flex 200, Flex Filter 30, 200 Ext, Wide 250 |
323.00 €
Each |
In Stock
Log in to see stock. |
||
11825231
|
Thermo Scientific™
4640020 |
Finnpipette F3 2-20μL micro | 2 to 20 μL | Turquoise Button | Finntip 50 Micro, Filter 50 Micro |
323.00 €
Each |
In Stock
Log in to see stock. |
||
11835231
|
Thermo Scientific™
4640030 |
Finnpipette F3 2-20μL | 2 to 20 μL | Yellow | Finntip 250, Filter 20, Flex 200, Flex Filter 30, 200 Ext, Wide 250 |
323.00 €
Each |
In Stock
Log in to see stock. |
||
11865231
|
Thermo Scientific™
4640040 |
Finnpipette F3 10-100μL | 10 to 100 μL | Yellow | Finntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, Wide 250 |
345.00 €
Each |
In Stock
Log in to see stock. |
||
11875231
|
Thermo Scientific™
4640050 |
Finnpipette F3 20-200μL | 20 to 200 μL | Yellow | Finntip 250, Filter 200, Flex 200, Flex Filter 200, 200 Ext, Filter 200 Ext, Wide 250 |
326.00 €
Each |
In Stock
Log in to see stock. |
||
11885231
|
Thermo Scientific™
4640060 |
Finnpipette F3 100-1000μL | 100 to 1000 μL | Blue | Finntip 1000, Filter 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext, Wide 1000 |
375.00 €
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||
11465568
|
Thermo Scientific™
4640070 |
Finnpipette F3 1-10mL | 1 to 10 mL | Red | Finntip 10mL, Filter 10mL, Flex 10mL, Flex Filter 10mL Ext |
443.00 €
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||
11845231
|
Thermo Scientific™
4640080 |
Finnpipette F3 5-50μL micro | 5 to 50 μL | Turquoise Button | Finntip 50 Micro, Filter 50 Micro |
323.00 €
Each |
In Stock
Log in to see stock. |
||
11855231
|
Thermo Scientific™
4640090 |
Finnpipette F3 5-50μL | 5 to 50 μL | Yellow | Finntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, Wide 250 |
323.00 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||
11828783
|
Thermo Scientific™
4640100 |
Finnpipette F3 0.5-5mL | 0.5 to 5 mL | Green | Finntip 5mL, Filter 5mL |
348.00 €
Each |
In Stock
Log in to see stock. |
||
Description
Thermo Scientific™ Finnpipette™ F3 Variable Volume Single Channel Pipettes are comfortable to use, and provide ideal functionality in every day pipetting. The Finnpipette F3 pipette features a wide, color-coded supportive finger rest and ergonomic handle design. Finnpipette F3 pipettes are available in single and multichannel models.
Ergonomic Comfort
- Wide color-coded supportive finger rest for identification support and ergonomics
- Designed handle softly contours the shape of your hand
- Large Ergovisio Display for volume recognition
Ideal Function
- Durable handle material
- Double-action pipetting button; rotating upper part prevents accidental volume alteration
- Advanced volume gearing mechanism for enhanced precision and accuracy
- Super blow-out for efficient delivery of micro-size drops in 50ul models and below
Compatible with Finntip pipette tips, and other tip models
Specifications
Finnpipette™ F3 | |
1 | |
Finnpipette™ F3 | |
Variable Volume Pipette |