missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finnpipette™ F3 Variable Volume Single Channel Pipettes

Support every day pipetting in comfort and with ideal function using these manual variable volume pipettes.

Brand:  Thermo Scientific™ 4640080

267.44 EUR valid until 2024-12-31
Use promo code "21924" to get your promotional price.


 View more versions of this product

Product Code. 11845231

This item is not returnable. View return policy

Description

Description

Thermo Scientific™ Finnpipette™ F3 Variable Volume Single Channel Pipettes are comfortable to use, and provide ideal functionality in every day pipetting. The Finnpipette F3 pipette features a wide, color-coded supportive finger rest and ergonomic handle design. Finnpipette F3 pipettes are available in single and multichannel models.

Ergonomic Comfort
  • Wide color-coded supportive finger rest for identification support and ergonomics
  • Designed handle softly contours the shape of your hand
  • Large Ergovisio Display for volume recognition
Ideal Function
  • Durable handle material 
  • Double-action pipetting button; rotating upper part prevents accidental volume alteration
  • Advanced volume gearing mechanism for enhanced precision and accuracy
  • Super blow-out for efficient delivery of micro-size drops in 50ul models and below
Compatible with Finntip pipette tips, and other tip models
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±3.0 to 0.6%
Finnpipette F3 5-50μL micro
Finnpipette™ F3
Finnpipette™ F3
5 to 50 μL
2.5 to 0.3%
Finntip 50 Micro, Filter 50 Micro
Turquoise Button
1
Variable Volume Pipette
0.1μL
Turquoise
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers