missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finntip™ Flex™ Pipette Tips
GREENER_CHOICE

The Thermo Scientific™ Finntip™ Flex™ Pipette Tips reduce the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI). Ensure a better seal with the pipetter module, for higher accuracy and precision.

Brand:  Thermo Scientific™ 94060710

74.72 EUR valid until 2025-05-31
Use promo code "25076" to get your promotional price.


 View more versions of this product

Product Code. 11458479

  • 177.00 € / Pack of 960
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Finntip™ Flex™ Pipette Tips are designed to fit Finnpipette™ F1, F2 and Novus pipettes. They enable you to pipette accurately and precisely, with low liquid retention. The compatibility between the tip and the pipette is indicated with color codes. These Flex™ tips have an ergonomic design that lower the risk of RSI and use less plastic.

Benefits

  • Excellent for single and multichannel pipetting
  • Available in six volume ranges: 0.2-10 μL, 1-200 μL, 5-300 μL, 100-1000 μL, 50-1200 μL and 10mL
  • Sterile tips are supplied in vacuum sealed, sterilized, 10 x 96 rack and they are certified to be free from DNA, DNase, RNase and Endotoxins
  • Save space with refills

Softer Tip

  • The soft tip reduces the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI)
  • It also ensures a better seal with the pipetter module, ensuring higher accuracy and precision
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Finntip Flex 1000, Non-Filtered, Non-sterile, Rack
Non-filtered
Blue
3.4 in.
Rack
Blue
FinnTip Flex
1000 μL
Non-sterile
Finntip Flex 1000
8.7cm
960 tips
Thermo Scientific Finnpipette
Certified Quality
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number23204A0 Certificate TypeCertificate of Compliance Date21/01/2025 Catalog Number94060710
Lot Number24230B0 Certificate TypeCertificate of Compliance Date28/11/2024 Catalog Number94060710
Lot Number24066B0 Certificate TypeCertificate of Compliance Date07/08/2024 Catalog Number94060710
Lot Number24138B0 Certificate TypeCertificate of Compliance Date24/07/2024 Catalog Number94060710
Lot Number23120B0 Certificate TypeCertificate of Compliance Date11/01/2024 Catalog Number94060710
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Finntip™ Flex™ Pipette Tips > Finntip™ Flex™ Pipette Tips; Volume: 50 to 1000μL; Color code: Blue; Sterility: Non-Sterile; Unit Size: 10x Racks of 96 tips (960 tips in total)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.