Learn More
Thermo Scientific™ Finntip™ Flex™ Pipette Tips

The Thermo Scientific™ Finntip™ Flex™ Pipette Tips reduce the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI). Ensure a better seal with the pipetter module, for higher accuracy and precision.
Brand: Thermo Scientific™ 94060320
51.82 EUR valid until 2025-12-31
Use promo code "24310" to get your promotional price.
Description
Finntip™ Flex™ Pipette Tips are designed to fit Finnpipette™ F1, F2 and Novus pipettes. They enable you to pipette accurately and precisely, with low liquid retention. The compatibility between the tip and the pipette is indicated with color codes. These Flex™ tips have an ergonomic design that lower the risk of RSI and use less plastic.
Benefits
- Excellent for single and multichannel pipetting
- Available in six volume ranges: 0.2-10 μL, 1-200 μL, 5-300 μL, 100-1000 μL, 50-1200 μL and 10mL
- Sterile tips are supplied in vacuum sealed, sterilized, 10 x 96 rack and they are certified to be free from DNA, DNase, RNase and Endotoxins
- Save space with refills
Softer Tip
- The soft tip reduces the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI)
- It also ensures a better seal with the pipetter module, ensuring higher accuracy and precision

Specifications
Finntip Flex 200, Non-Filtered, Non-sterile, Bulk | |
Non-filtered | |
Yellow | |
2.3 in. | |
Bulk | |
Yellow | |
FinnTip Flex |
200 μL | |
Non-sterile | |
Finntip Flex 200 | |
6cm | |
1000/Bag | |
Thermo Scientific Finnpipette | |
Certified Quality |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
24113B0 | Certificate of Compliance | 06/08/2024 | 94060320 |
24017B0 | Certificate of Compliance | 05/02/2024 | 94060320 |
23326B0 | Certificate of Compliance | 10/01/2024 | 94060320 |
23037B0 | Certificate of Compliance | 31/10/2023 | 94060320 |
21116A0 | Certificate of Compliance | 28/07/2023 | 94060320 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.